Shop All Magnifier Lights
Lumapro
LUMAPRO 7.6 W, LED Magnifier Light
Mfr # 32PE47
Zoro # G9199486
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 2.25x
- Lumens 445 lm
- Diopter 5
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 32PE47
- Zoro # G9199486
- UPC # 190735577455
- Country of Origin China
- Category Magnifier Lights
Dimensions
Arm Length | 18 in |
Overall Length | 36 in |
Cord Length | 6 ft |
Power Cord Length | 6 ft |
Lens Width | 6.2 in |
Head Width | 6.2 in |
Lens Height | 8.7 in |
Description
Rectangular Magnifier Light, Arm Design Articulating, Arm Reach 18 in, Color White, Diopter 5, Lens Diameter Not Applicable, Lens Material Glass, Lens Shape Rectangular, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 445 lm, Mount Type Clamp, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Application Inspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas, Dimmable No, ESD Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 6500K Daylight Dimmable E26 Base 12-Pack (LR31876-12PK)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- SATCO 45W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49739)
- ELCO LIGHTING 5 Adjustable Baffle with Oversized Trim Ring" (EL5593W)
- LUMAPRO LUMAPRO 12.6, 4.3 UV LED Magnifier Light (32PE57)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE49)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE48)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE53)
- LUMAPRO LUMAPRO 5 W, LED Articulating Arm Oversized Round Magnifier Light (10C907)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE45)
- AVEN Magnifier Light, LED, 2.25 Magnification (26505-ESL-XL5)
- Lumapro Magnifier Lights