Shop All Magnifier Lights
Lumapro
LUMAPRO 7.6 W, LED Magnifier Light
Mfr # 32PE45
Zoro # G9199461
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 1.75x
- Lumens 445 lm
- Diopter 3
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 32PE45
- Zoro # G9199461
- UPC # 190735577431
- Country of Origin China
- Category Magnifier Lights
Dimensions
Overall Length | 36 in |
Arm Length | 18 in |
Cord Length | 6 ft |
Lens Width | 6.2 in |
Power Cord Length | 6 ft |
Head Width | 6.2 in |
Description
Rectangular Magnifier Light, Arm Design Articulating, Arm Reach 18 in, Color White, Diopter 3, Lens Diameter Not Applicable, Lens Material Glass, Lens Shape Rectangular, Lighting Technology LED, Magnification 1.75x, Maximum Brightness 445 lm, Mount Type Clamp, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Application Inspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas, Dimmable No, ESD Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Tunable LED Desk Lamp, Black (VLED1826BLK-BOS)
- STREAMLIGHT Stinger LED - Light Only - Red (75610)
- MAIN ACCESS Main Access 131789 Color Changing LED Light - Ellipsis Ball (waterproof-floating) (131789)
- ILC Replacement for Westinghouse 06257 replacement light bulb lamp (06257 WESTINGHOUSE)
- LUMAPRO LUMAPRO 7W, LED Articulating Arm Wide Angle Magnifier Light (6MNT5)
- LUMAPRO LUMAPRO 2.4W, LED 1-15P Desk Magnifier Light (10C905)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE47)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE55)
- LUMAPRO LUMAPRO 5 W, LED Articulating Arm Oversized Round Magnifier Light (10C907)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE54)
- AVEN Magnifier Light, LED, 1.75 Magnification (26505-LED-XL3)
- Lumapro Magnifier Lights