Shop All HID Ballasts
Lumapro
LUMAPRO 750 W, 1 Lamp HID Ballast
Mfr # 4CRJ7
Zoro # G2052391
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 750
- Ballast Voltage 120/208/240/277
- Ballast Start Type Pulse
- For Use With HID Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 4CRJ7
- Zoro # G2052391
- UPC # 190735581124
- Country of Origin China
- Category HID Ballasts
Dimensions
Height | 4 1/4 in |
Width | 4 1/2 in |
Length | 6 in |
Dimension A | 2 5/8 in |
Dimension B | 4 1/2 in |
Description
LumaPro(R), Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M149/M181, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 750 W, Input Voltage 120 to 277V AC, Input Watts 865 W, -20 Degrees F Min. Starting Temp., Ballast Factor 0.99, Frequency 60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 2.7W, T3 1/4 Miniature Incandescent Bulb (161-2PK)
- BAYCO BAYCO Incandescent Silver Clamp Light (SL-300N4)
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-20)
- ECLIPSE Sensor Headlamp w/CREE XP-E Q (902-467)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUE3)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUE4)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUF8)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUF5)
- LUMAPRO LUMAPRO 1000 W, 1 Lamp HID Ballast (6XPW6)
- LUMAPRO LUMAPRO 150/175 W, 1 Lamp HID Ballast Kit (1XUD8)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Ult 1038-24S (1038-24S)
- Lumapro HID Ballasts