Shop All HID Ballasts
Lumapro
LUMAPRO 70 W, 1 Lamp HID Ballast
Mfr # 6XPW7
Zoro # G4856311
product price: $31.09
/ea
$31.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type High Pressure Sodium
- Ballast Max. Lamp Watts 70
- Ballast Voltage 480
- Ballast Start Type Pulse
- ANSI Code S62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 6XPW7
- Zoro # G4856311
- UPC # 190735584910
- Country of Origin China
- Category HID Ballasts
Dimensions
Width | 3 3/16 in |
Dimension A | 1 27/32 in |
Dimension B | 3 in |
Length | 3 15/16 in |
Height | 2 13/16 in |
Description
HID Ballast Kit, Ballast Start Type Pulse, ANSI Code S62, High Pressure Sodium Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 70 W, Input Voltage 480V AC, Input Watts 95W, -40 Degrees F Min. Starting Temp., Frequency 60Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Floxite Fl-10ds replacement light bulb lamp (FL-10DS FLOXITE)
- EXO Upswept Arm, 24" L x 2" W x 8" H (ARM-DD24)
- KEYSTONE 50W Dimmable SmartCurrent Preprogrammed LED Driver, KTLD-50-UV-SC1400-56-VDIM-U7 (KTLD-50-UV-SC1400-56-VDIM-U7)
- LUMAPRO Miniature Incandescent Bulb, 195 lm, 25W (25T7/DC-1PK)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast (4CRH5)
- LUMAPRO LUMAPRO 70 W, 1 Lamp HID Ballast Kit (1XUD6)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUE3)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUF8)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUE2)
- LUMAPRO LUMAPRO 150/175 W, 1 Lamp HID Ballast Kit (1XUD9)
- ILC Replacement for Hatch Lighting Mc100-1f-unnu-hb (MC100-1F-UNNU-HB HATCH LIGHTING)
- Lumapro HID Ballasts