Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 6W, S6 Incandescent Light Bulb
Mfr # 6S6DC/75V
Zoro # G3500122
original price:
$3.77
16% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape S6
- Bulb Base Type Double Contact Bayonet (BA15d)
- Watts 6 W
- Lumens 45 lm
- Light Appearance 2700 to 2999K, Soft White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 6S6DC/75V
- Zoro # G3500122
- Country of Origin Taiwan, Province of China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 1-13/16" |
Max. Overall Bulb Length | 1-13/16" |
Light Bulb Dia. | 3/4" |
Overall Length | 1 13/16 in |
Bulb Dia. | 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape S6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 45 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 6S6DC, Voltage 75V AC, Watts 6 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 13/16 in
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 36 W, ED23-1/2, Medium Screw (E26) (36CC/LED/850/ND E26 G2 BB 6/1)
- ELUMIGEN 16.5W PAR38 Rough Service Lamp, 1500 Lumens, 120V, 4000K, 40°, 100W Equivalent (P38L1500C40W40-1B)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 3000K, Wet/Enclosed Rated (RA19L0800C30-1B)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TRCDB)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (381-1PK)
- LUMAPRO LUMAPRO 4W, T3 1/4 Miniature Incandescent Bulb (1818-1PK)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (1156-2PK)
- LUMAPRO LUMAPRO 5W, T3 1/4 Miniature Incandescent Bulb (168LL-2PK)
- LUMAPRO LUMAPRO 7W, S8 Miniature Incandescent Bulb (2057NA-2PK)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U557)
- SATCO 25 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3778)
- Lumapro Incandescent Light Bulbs