Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 6W, S6 Incandescent Light Bulb
Mfr # 6S6DC/120V
Zoro # G2930654
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S6
- Bulb Base Type Double Contact Bayonet (BA15d)
- Watts 6 W
- Lumens 41 lm
- Light Appearance 2700 to 2999K, Soft White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 6S6DC/120V
- Zoro # G2930654
- UPC # 190735582107
- Country of Origin Taiwan, Province of China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-13/16" |
Max Overall Bulb Length | 1-13/16" |
Light Bulb Dia. | 3/4" |
Overall Length | 1 13/16 in |
Bulb Dia. | 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape S6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 41 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 6S6DC/120V, Voltage 120V AC, Watts 6 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 13/16 in
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 2.5 W, S11, Intermediate Screw (E17) (BP25S11N/SU/LED)
- SATCO 4-Watt G16.5 LED - Clear - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21815)
- ILC Replacement for Osram Sylvania Qtp1/2x18cf/unv (bs/ts) (QTP1/2X18CF/UNV (BS/TS) OSRAM SYLVANIA)
- FULHAM FIREHORSE Lighting Retrofit Kit, 10" W x 5" H (FHSKITT08LHD)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb, Trade Number: 3157 (3157-2PK)
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6/250V)
- LUMAPRO LUMAPRO 2W, T3 1/4 Miniature Incandescent Bulb (1828-1PK)
- LUMAPRO LUMAPRO 4W, T3 1/4 Miniature Incandescent Bulb (1818-1PK)
- LUMAPRO LUMAPRO 26.9W, S8 Miniature Incandescent Bulb (3156LL-2PK)
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb (15T7C/120V)
- FEIT ELECTRIC Feit BPLV522-4 4 Count 11 Watt Low Voltage Landscape Light Bulbs (BPLV522/4)
- Lumapro Incandescent Light Bulbs