Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 5W, T3 1/4 Miniature Incandescent Bulb
Mfr # 168-2PK
Zoro # G4861787
original price:
$1.79
5% off
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Watts 4.9 W
- Lumens 38 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 168-2PK
- Zoro # G4861787
- UPC # 190735566824
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-1/16" |
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 1-1/16" |
Overall Length | 1 1/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2306K, Lumens 38 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 168, Voltage 14V AC, Watts 4.9 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Cf13se/827 replacement light bulb lamp (CF13SE/827 USHIO)
- SHAT-R-SHIELD SHAT-R-SHIELD 75W, T12 Linear Fluorescent Light Bulb (F96T12 CW Supreme)
- SIGNIFY LED Tube, 4000K Color Temp., PL-C Shape (5PL-C/LED/13H/840/IF5/P/2P 20/1)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, White (LT3018-WHT)
- LUMAPRO LUMAPRO 17W, S8 Miniature Incandescent Bulb (1692-1PK)
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6/250V)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/145V)
- LUMAPRO LUMAPRO 2W, T2 Miniature Incandescent Bulb (21U505)
- LUMAPRO LUMAPRO 2W, T3 1/4 Miniature Incandescent Bulb (1828-1PK)
- LUMAPRO LUMAPRO 4W, T3 1/4 Miniature Incandescent Bulb (194NA-2PK)
- ILC Replacement for Light Bulb / Lamp 36116ge replacement light bulb lamp (36116GE LIGHT BULB / LAMP)
- Lumapro Incandescent Light Bulbs