Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 5.6W, T3 1/4 Miniature Incandescent Bulb
Mfr # 1873-1PK
Zoro # G4862042
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Watts 5.6 W
- Lumens 38 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 1873-1PK
- Zoro # G4862042
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-3/16" |
Max Overall Bulb Length | 1-3/16" |
Bulb Manufacturers Warranty Length | 1 yr |
Light Bulb Dia. | 1" |
Overall Length | 1 3/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2329K, Lumens 38 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1873, Voltage 28V AC, Watts 5.6 W, Bulb Beam Angle Not Applicable, Rated Life 7,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 15W 120V LED 6In Dim Sqare Recessd Downlight Warm White 3000K (3105500)
- NEBO LED Rechargeable 12,000 Lumen Flashlight and Power Bank (NEB-FLT-1043)
- ILC Replacement for ACR Electronics Rcl-50b 12V replacement light bulb lamp (RCL-50B 12V ACR ELECTRONICS)
- TERRACYCLE REGULATED WASTE CFL/U-Tube Chute (333-210-CHU)
- LUMAPRO LUMAPRO 7W, S8 Miniature Incandescent Bulb (3057-2PK)
- LUMAPRO LUMAPRO 18.4W, S8 Miniature Incandescent Bulb (1141-2PK)
- LUMAPRO LUMAPRO 7.5W, S11 Incandescent Light Bulb (7 1/2 S11/120V)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 DC 120V)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (7387-1PK)
- LUMAPRO LUMAPRO 7W, S8 Miniature Incandescent Bulb (2057NA-2PK)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 130V)
- Lumapro Incandescent Light Bulbs