Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 4W, T5 Miniature Incandescent Bulb
Mfr # 21U579
Zoro # G4860703
original price:
$1.62
8% off
new price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Watts 3.72 W
- Lumens 38 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 21U579
- Zoro # G4860703
- UPC # 190735567258
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-1/2" |
Max Overall Bulb Length | 1-1/2" |
Bulb Dia. | 5/8 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Lumens 38 lm, Light Technology Incandescent, Trade Number 909, Voltage 6V AC, Watts 3.72 W, Rated Life 50 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bodine B94c (B94C BODINE)
- TRANS GLOBE Four Light Black White Opal Polycarbonate Globe Glass Post Light (4080 BK)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nickel (7028400)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 2700K (CF32DT/E/IN/827/ECO)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (330-1PK)
- LUMAPRO LUMAPRO 26.9W, S8 Miniature Incandescent Bulb (1157LL-2PK)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (2057-2PK)
- LUMAPRO LUMAPRO 28.6W, S8 Miniature Incandescent Bulb (1638-1PK)
- LUMAPRO LUMAPRO 15W, S11 Incandescent Light Bulb (4RZY9)
- LUMAPRO LUMAPRO 13W, S8 Miniature Incandescent Bulb (93-1PK)
- ILC Replacement for Hikari G25/e26 120v/150w Silver Bowl replacement light bulb lamp (G25/E26 120V/150W SILVER BOWL HIKARI)
- Lumapro Incandescent Light Bulbs