Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 4W, B3 1/2 Miniature Incandescent Light Bulb
Mfr # PR18-1PK
Zoro # G4861491
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Bulb Life 3 hr.
- Lighting Technology Incandescent
- Bulb Type Miniature
- Indoor/Outdoor Usage Indoor Only
- Voltage 7.2V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # PR18-1PK
- Zoro # G4861491
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-1/4" |
Max Overall Bulb Length | 1-1/4" |
Light Bulb Dia. | 1" |
Overall Length | 1 1/4 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Miniature Flanged (P13.5s), Bulb Housing Glass, Bulb Shape B3-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2300K, Lumens 180 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number PR18, Voltage 7.2V AC, Watts 3.96 W, Bulb Beam Angle Not Applicable, Rated Life 150 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE Electronic Sign Ballast, KTSB-E-1232-24-UV-S (KTSB-E-1232-24-UV-S)
- MAGLITE Mag-Lite 459-XL50-S3016 Extra large; 50 Led Flashlight; 3 Aaa; Black (459-XL50-S3016)
- GE LAMPS GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb (F32TBX/827/A/ECO)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616CT3DW)
- LUMAPRO LUMAPRO 3.6W, B3 1/2 Miniature Incandescent Light Bulb (KPR113-2PK)
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Light Bulb (24X-10PK)
- LUMAPRO LUMAPRO 2.4W, B3 1/2 Miniature Incandescent Light Bulb (PR13-10PK)
- LUMAPRO Miniature Halogen Bulb, 203 lm, 2.0W, Clear (G9LED)
- LUMAPRO Miniature Halogen Bulb, 550 lm, 35W, Clear (Q35T3/12V/CL)
- LUMAPRO LUMAPRO 10.4W, G6 Miniature Incandescent Light Bulb (623-1PK)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- Lumapro Decorative Light Bulbs