Shop All HID Ballasts
Lumapro
LUMAPRO 400 W, 1 Lamp HID Ballast Kit
Mfr # 1XUF8
Zoro # G2903013
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type High Pressure Sodium
- Ballast Max. Lamp Watts 400
- Ballast Voltage 120/208/240/277/480
- Ballast Start Type Pulse
- ANSI Code S51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1XUF8
- Zoro # G2903013
- UPC # 190735565889
- Country of Origin China
- Category HID Ballasts
Dimensions
Dimension A | 2 3/4 in |
Width | 3 3/5 in |
Height | 4 1/4 in |
Length | 4 3/4 in |
Dimension B | 4 11/16 in |
Description
HID Ballast Kit, Ballast Start Type Pulse, ANSI Code S51, High Pressure Sodium Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 400 W, Input Voltage 120/208/240/277/480V AC, Input Watts 450W, -40 Degrees F Min. Starting Temp., Frequency 60Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T8 Fluorescent 30Pk (FO32/V41/ECO)
- WALDMANN Task Light, Clip-On, LED, 33W, 100 to 240V (112975000-00555619)
- BULBRITE 40-Watt Dimmable B11 Vintage Edison Clear LED Light Bulb with Candelabra (E12) Base, 2700K, 4PK (861938)
- VISION-LUXO Magnifier Light, 5 Diopter, 45" Arm Length (LFG028215)
- LUMAPRO LUMAPRO 150 W, 1 Lamp HID Ballast (4CRJ2)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUE2)
- LUMAPRO LUMAPRO 1000 W, 1 Lamp HID Ballast Kit (1XUF9)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast (4CRJ3)
- LUMAPRO LUMAPRO 150/175 W, 1 Lamp HID Ballast Kit (1XUD8)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast (4CRH5)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast (IMH-100-D-BLS)
- Lumapro HID Ballasts