Shop All HID Ballasts
Lumapro
LUMAPRO 400 W, 1 Lamp HID Ballast
Mfr # 4CRH5
Zoro # G2236771
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 400
- Ballast Voltage 120/208/240/277
- Ballast Start Type Pulse
- ANSI Code M135/M155
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 4CRH5
- Zoro # G2236771
- UPC # 190735581018
- Country of Origin China
- Category HID Ballasts
Dimensions
Height | 4 1/4 in |
Dimension A | 2 5/16 in |
Dimension B | 4 5/16 in |
Length | 4 3/4 in |
Width | 4 5/16 in |
Description
HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M135/M155, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 400 W, Input Voltage 120 to 277V AC, Input Watts 454W, -20 Degrees F Min. Starting Temp., Frequency 60Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow No AA (68910)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-20)
- LITHONIA LIGHTING LED luminaire, Low-Prof Enclosed, 96" (FEM L96 12000LM IMAFLWDMVOLTGZ1050K80CRI)
- AMERELLE Facetd Man Nite Lite Wht (71053)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUE1)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUE2)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUF8)
- LUMAPRO LUMAPRO 175 W, 1 Lamp HID Ballast (4CRJ6)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUE4)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUF5)
- ILC Replacement for Advance 71a8241-001d (71A8241-001D ADVANCE)
- Lumapro HID Ballasts