Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 3W, T2 Miniature Incandescent Bulb
Mfr # 60PSB-1PK
Zoro # G4860877
original price:
$2.42
17% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T2
- Bulb Base Type Telephone Slide No. 5
- Watts 3 W
- Lighting Technology Incandescent
- Voltage 60V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 60PSB-1PK
- Zoro # G4860877
- Country of Origin Taiwan, Province of China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-7/64" |
Max Overall Bulb Length | 1-7/64" |
Light Bulb Dia. | 1" |
Bulb Dia. | 1/4 in |
Overall Length | 1 7/64 in |
Description
Incandescent Bulb, Bulb Base Type Telephone Slide No. 5, Bulb Housing Glass, Bulb Shape T2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2300K, Lumens Not Applicable, Light Technology Incandescent, Shatter-Resistant No, Trade Number 60PSB, Voltage 60V AC, Watts 3 W, Bulb Beam Angle Not Applicable, Rated Life 7,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST USB Rechargable Light Clip (HV12)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-B)
- ILC Replacement for Damar Exn-120v/gu7.9 replacement light bulb lamp (EXN-120V/GU7.9 DAMAR)
- WESTINGHOUSE Repl Cord 6 Bulb C7 (28551)
- LUMAPRO LUMAPRO 11W, S14 Incandescent Light Bulb (11S14 TR 130V)
- LUMAPRO LUMAPRO 4W, T5 Miniature Incandescent Bulb (21U579)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (2357-2PK)
- LUMAPRO LUMAPRO 18W, S11 Miniature Incandescent Bulb (18S11/1S)
- LUMAPRO LUMAPRO 7.5W, S11 Incandescent Light Bulb (7 1/2 S11/120V)
- LUMAPRO LUMAPRO 7W, S8 Miniature Incandescent Bulb (3057-2PK)
- BULBRITE Pack of 4 Incandescent T14 Medium Screw Base E26 Light Bulb, 40 Watt, Antique Glass, 4PK (861381)
- Lumapro Incandescent Light Bulbs