Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 3.6W, T5 Miniature Incandescent Bulb
Mfr # 21U581
Zoro # G4860721
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Watts 3.6 W
- Lumens 44 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 21U581
- Zoro # G4860721
- UPC # 190735567272
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 1-1/2" |
Max. Overall Bulb Length | 1-1/2" |
Bulb Dia. | 5/8 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Lumens 44 lm, Light Technology Incandescent, Trade Number 914, Voltage 4V AC, Watts 3.6 W, Rated Life 50 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONUMENT 15-1/2 x 4-3/4 in. Flush Mount Ceiling in Fixture Uses Two 75-Watt Incandescent Medium Base Lamps (2490630)
- SATCO Bulb, Incandescent, 300W, PS25, Medium Base, General Service (S4960)
- SIGNIFY Metal Halide Lamp, BT37 Bulb Shape, 1000W (MS1000/BU/BT37/PS)
- LUMAPRO LUMAPRO 23W, S8 Miniature Incandescent Bulb (1073-1PK)
- LUMAPRO LUMAPRO 5W, T3 1/4 Miniature Incandescent Bulb (168LL-2PK)
- LUMAPRO LUMAPRO 15W, T6 Incandescent Light Bulb (15T6-145V)
- LUMAPRO LUMAPRO 40W, T6 Incandescent Light Bulb (40T6-1/2 120V)
- LUMAPRO LUMAPRO 13W, S8 Miniature Incandescent Bulb (93-1PK)
- LUMAPRO LUMAPRO 3W, S6 Incandescent Light Bulb (3S6/5/130V)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (1034-1PK)
- ILC Replacement for Satco S4348 replacement light bulb lamp (S4348 SATCO)
- Lumapro Incandescent Light Bulbs