Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 3.6W, T3 1/4 Miniature Incandescent Bulb
Mfr # 1822-1PK
Zoro # G4861017
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Watts 3.6 W
- Lumens 26 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1822-1PK
- Zoro # G4861017
- UPC # 190735567753
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-3/16" |
Max Overall Bulb Length | 1-3/16" |
Overall Length | 1 3/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 26 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1822, Voltage 36V AC, Watts 3.6 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Medea Ceiling Medallion (Fits Canopies up to 5 3/8"), 16 1/2"OD x 3 7/8"ID x 1 1/2"P (CM16ME)
- LUMAPRO LUMAPRO 12W, B6 Miniature Incandescent Light Bulb (1003-2PK)
- ZORO SELECT Replacement Diffuser (LT2ZB8601G)
- J.W. SPEAKER Flood Light, Adjustable Mount, 2400 lm (832)
- LUMAPRO LUMAPRO 21W, T7 Miniature Incandescent Bulb (7440-2PK)
- LUMAPRO LUMAPRO 18W, S8 Miniature Incandescent Bulb (2232-1PK)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (3156-2PK)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/BB/32V)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Bulb (1815-1PK)
- LUMAPRO LUMAPRO 5W, T3 1/4 Miniature Incandescent Bulb (168-2PK)
- ILC Replacement for Athalon 60r16/fl120/ath replacement light bulb lamp (60R16/FL120/ATH ATHALON)
- Lumapro Incandescent Light Bulbs