Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 36W, S11 Miniature Incandescent Bulb
Mfr # 311-1PK
Zoro # G4884467
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S11
- Bulb Base Type Single Contact Bayonet (BA15s)
- Watts 36.12 W
- Lumens 629 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 311-1PK
- Zoro # G4884467
- UPC # 190735567005
- Country of Origin Taiwan, Province of China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 2-3/8" |
Max Overall Bulb Length | 2-3/8" |
Overall Length | 2 3/8 in |
Bulb Dia. | 1 3/8 in |
Bulb Manufacturers Warranty Length | 13 day |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S11, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2750K, Lumens 629 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 311, Voltage 28V AC, Watts 36.12 W, Bulb Beam Angle Not Applicable, Rated Life 300 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120824)
- SATCO 10 W CA7 Incandescent - Frost - 1500 Hours - 70L - Candelabra Base - 120V (S3276)
- HYGRADE 250W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish (S5882)
- JESCO 60W Outdoor Class 2 Universal Dimming 24V LED Power Supply with Junction Box (DL-PS-60/24-JB-OD-UNI-DIM)
- LUMAPRO LUMAPRO 26.9W, S8 Miniature Incandescent Bulb (3156LL-2PK)
- LUMAPRO LUMAPRO 4.6W, T3 1/4 Miniature Incandescent Bulb (1893-2PK)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (388-1PK)
- LUMAPRO LUMAPRO 9W, T5 Miniature Incandescent Bulb (915-1PK)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/155V)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (2357NA-2PK)
- ILC Replacement for SATCO S4800 (S4800 SATCO)
- Lumapro Incandescent Light Bulbs