Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 3.6W, B3 1/2 Miniature Incandescent Light Bulb
Mfr # KPR113-2PK
Zoro # G4860895
product price: $3.75
/pk 2, $1.88/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number KPR113
- Max. Overall Bulb Length 1-1/4"
- Lighting Technology Incandescent
- Shatter-Resistant No
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # KPR113-2PK
- Zoro # G4860895
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-1/4" |
Max Overall Bulb Length | 1-1/4" |
Overall Length | 1 1/4 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Miniature Flanged (P13.5s), Bulb Housing Glass, Bulb Shape B3-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2300K, Lumens 51 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number KPR113, Voltage 4.8V AC, Watts 3.6 W, Bulb Beam Angle Not Applicable, Rated Life 20 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO S601 series 12 inch LED Slim Stix Linkable 6000K (S601-12/60)
- LEVITON 600-Watt 250-Volt White Glazed Porcelain Outlet Box Mount Incandescent Lampholder (008-49875-002)
- LARSON ELECTRONICS Larson Electronics LEDWP-600E-M Magnetic Mount 60 watt Low Profile LED Wall Pack Light with Glare Shield; Wide Flood Beam (LEDWP-600E-M)
- ELCO LIGHTING 4 Square LED Baffle Insert" (EL44127W)
- LUMAPRO Miniature Fluorescent Bulb, 435 lm, 8.0W (475G29)
- LUMAPRO Miniature Halogen Bulb, 240 lm, 25W, Clear (Q25G9-1PK)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (373-10PK)
- LUMAPRO Miniature Halogen Bulb, 203 lm, 2.0W, Clear (G9LED)
- LUMAPRO LUMAPRO 18W, S8 Miniature Incandescent Light Bulb (1630)
- LUMAPRO LUMAPRO 12W, B6 Miniature Incandescent Light Bulb (1004-2PK)
- SATCO 100 W BR38 Incandescent - Green - 2000 Hours - Medium Base - 120V (S4427)
- Lumapro Decorative Light Bulbs