Shop All Fluorescent Light Bulbs
Lumapro
LUMAPRO 32W, T8 U-Shaped Fluorescent Light Bulb
Mfr # 5NPL4
Zoro # G3409822
product price: $17.39
/ea
Sold in multiples of 12 for $208.68
$208.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Light Appearance 3000 to 3999K, Warm White
- Wattage Equivalency 32W LFL
- Shatter-Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 5NPL4
- Zoro # G3409822
- UPC # 190735583876
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Bulb Bend Radius | 6 in |
Max Overall Bulb Length | 22-1/2" |
Max. Overall Bulb Length | 22-1/2" |
Bulb Dia. | 1 1/8 in |
Overall Length | 22 1/2 in |
Description
U-Bend Fluorescent Bulb, Trade Number F32T8/830/U6, Bulb Housing Not Applicable, Bulb Shape T8, Color Temperature 3000K, Lumens 2,800 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 32 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 82, Dimmable No, Light Technology Fluorescent, Overall Length 22 1/2 in, Bulb Minimum Starting Temperature 14 Degrees F, Bulb Start Type Instant or Rapid, Rated Life 25,000 hr, Light Color White, Bulb Dia. 1 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fpanel 6400L, 50K, 0-10V, 2X4 (24FP6450C)
- ECCO 110 Degree Beam Pattern LED Work Light, EW2603 (EW2603)
- SUNLITE Rectangle LED Wallpack Fixture Dimmable, ETL Listed, 30K 40K 50K CCT Tunable, Bronze Finish (87754-SU)
- LUMAPRO Yellow No Led Industrial Handheld Flashlight, 120 lm (49XX81)
- LUMAPRO LUMAPRO 32W, T8 U-Shaped Fluorescent Light Bulb (5NPL6)
- LUMAPRO LUMAPRO 31W, T8 U-Shaped Fluorescent Light Bulb (5NPL9)
- LUMAPRO LUMAPRO 31W, T8 U-Shaped Fluorescent Light Bulb (5NPL8)
- LUMAPRO LUMAPRO 22W, T9 Circular Fluorescent Light Bulb (13G578)
- ILC Replacement for NATIONAL STOCK NUMBER NSN 6240-00-063-6737 (6240-00-063-6737 NATIONAL STOCK NUMBER NSN)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Philips, Pl-L 40W/30/Rs (PL-L 40W/30/RS)
- ILC Replacement for Sylvania Fo32/741/eco replacement light bulb lamp, 25PK (FO32/741/ECO SYLVANIA)
- Lumapro Fluorescent Light Bulbs