Shop All HID Ballasts
Lumapro
LUMAPRO 320 W, 1 Lamp HID Ballast
Mfr # 4CRH7
Zoro # G1550166
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 320
- Ballast Voltage 120/208/240/277/480
- Ballast Start Type Pulse
- For Use With HID Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 4CRH7
- Zoro # G1550166
- UPC # 190735581032
- Country of Origin China
- Category HID Ballasts
Dimensions
Width | 3 13/16 in |
Dimension A | 2 in |
Length | 4 3/4 in |
Dimension B | 3 13/16 in |
Height | 4 1/4 in |
Description
LumaPro(R), Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M132/M154, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 320 W, Input Voltage 120/208/240/277/480V AC, Input Watts 363 W, -20 Degrees F Min. Starting Temp., Ballast Factor 0.97, Frequency 60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GM LIGHTING Connector, LED Tape Connectors Type-MERCH (ESTLK-60)
- LUMAPRO LUMAPRO 3.6W, B3 1/2 Miniature Incandescent Light Bulb (KPR113-10PK)
- COAST Handheld Flashlight, Alum, Black, 1200lm (G70)
- SATCO 5.5-Watt CA10 LED - Frosted - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21853)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUF8)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUE3)
- LUMAPRO LUMAPRO 175 W, 1 Lamp HID Ballast (4CRJ6)
- LUMAPRO LUMAPRO 150 W, 1 Lamp HID Ballast (4CRJ2)
- LUMAPRO LUMAPRO 70 W, 1 Lamp HID Ballast Kit (1XUD6)
- LUMAPRO LUMAPRO 750 W, 1 Lamp HID Ballast (4CRJ7)
- ILC Replacement For FULHAM FH9DUAL800L (FH9-DUAL-800L)
- Lumapro HID Ballasts