Shop All HID Ballasts
Lumapro
LUMAPRO 320 W, 1 Lamp HID Ballast
Mfr # 4CRH3
Zoro # G3265857
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 320
- Ballast Voltage 120/208/240/277
- Ballast Start Type Pulse
- ANSI Code M132/M154
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 4CRH3
- Zoro # G3265857
- UPC # 190735580998
- Country of Origin China
- Category HID Ballasts
Dimensions
Height | 4 1/4 in |
Dimension A | 2 1/8 in |
Width | 4 3/16 in |
Length | 4 3/4 in |
Dimension B | 4 3/16 in |
Description
HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M132/M154, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 320 W, Input Voltage 120 to 277V AC, Input Watts 363W, -20 Degrees F Min. Starting Temp., Frequency 60Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 145 to 148 Watts, 4 Lamps, Electronic Ballast (GE432MAXP-H-ULTRA)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 22022 lm (RSX2 LED P3 40K R4 MVOLT SPA DDBXD)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 30K (S9031)
- LITHONIA LIGHTING LED Stairwell Fixture, 809 Lumens, 3500K (WL2 08L EZ1 LP835)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUE2)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast (4CRH5)
- LUMAPRO LUMAPRO 1000 W, 1 Lamp HID Ballast Kit (1XUE5)
- LUMAPRO LUMAPRO 70 W, 1 Lamp HID Ballast (6XPW7)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUE3)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast (4CRJ3)
- ILC Replacement For HOWARD HLBLEDEMCP800 (HL-BLEDEM-CP-800)
- Lumapro HID Ballasts