Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 2W, T3 1/4 Miniature Incandescent Light Bulb
Mfr # 12VMB-1
Zoro # G2480046
$0.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Bulb Life 12,000 hr.
- Bulb Base Type Miniature Bayonet (BA9s)
- Trade Number 12VMB-1
- Indoor/Outdoor Usage Indoor Only
- Bulb Housing Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 12VMB-1
- Zoro # G2480046
- UPC # 190735583180
- Country of Origin Taiwan, Province of China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 1-3/16" |
Max. Overall Bulb Length | 1-3/16" |
Overall Length | 1 3/16 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 10 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 12VMB-1, Voltage 12V AC, Watts 2 W, Bulb Beam Angle Not Applicable, Rated Life 12,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Ft Linear Led Striplight 2000 Lum 120V, 2 (2SLSTP2040DD-120V)
- ILC Replacement for Panasonic Fv-08vqcl6 replacement light bulb lamp (FV-08VQCL6 PANASONIC)
- KEYSTONE 4000K Power Selectable 4' Linear LED Kit w/ ALUMAGROOVE, KT-RKIT35PS-2AG44-840-VDIM (KT-RKIT35PS-2AG44-840-VDIM)
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Blue (75486)
- LUMAPRO LUMAPRO 0.3W, T4 Miniature Neon Light Bulb (B7A-P 10PK)
- LUMAPRO Miniature Halogen Bulb, 240 lm, 25W, Clear (Q25G9-1PK)
- LUMAPRO Miniature Incandescent Bulb, 50 lm, 5.0W (590-1PK)
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb, Lumens: 50 (C250-1)
- LUMAPRO LUMAPRO 0.5W, T1 3/4 Miniature Incandescent Light Bulb (1769-10PK)
- LUMAPRO LUMAPRO 0.6W, B3 1/2 Miniature Incandescent Light Bulb (21U499)
- SATCO 25 W F15 Incandescent - Clear - 1500 Hours - 180L - Medium Base - 120V (S3363)
- Lumapro Decorative Light Bulbs