Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 2W, B3 1/2 Miniature Incandescent Light Bulb
Mfr # KPR102-2PK
Zoro # G4860886
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 1-1/4"
- Bulb Type Miniature
- Indoor/Outdoor Usage Indoor Only
- Shatter-Resistant No
- Bulb Primary Application Flashlight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # KPR102-2PK
- Zoro # G4860886
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 1-1/4" |
Max. Overall Bulb Length | 1-1/4" |
Overall Length | 1 1/4 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Miniature Flanged (P13.5s), Bulb Housing Glass, Bulb Shape B3-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2300K, Lumens 16 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number KPR102, Voltage 2.4V AC, Watts 1.68 W, Bulb Beam Angle Not Applicable, Rated Life 15 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE 20-in LED Hanging Pendant, Adjust 3000K-5000K, 1500 Lumens, 25W, Dimmable, Round Acrylic Diffuser (88672-SU)
- ILC Replacement for Osram Sylvania Ft50dl/835/rs/eco replacement light bulb lamp (FT50DL/835/RS/ECO OSRAM SYLVANIA)
- LUMAPRO Landscape Light, Lens for 6MPC0 (6MPC2)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21267)
- LUMAPRO Miniature Halogen Bulb, 240 lm, 60W, Clear (Q25G9/CD-60W)
- LUMAPRO LUMAPRO 37.5W, RP11 Miniature Incandescent Light Bulb (1195-1PK)
- LUMAPRO Miniature Halogen Bulb, 850 lm, 50W, Clear (Q50T3/CL/SCD-1PK)
- LUMAPRO LUMAPRO 0.6W, B3 1/2 Miniature Incandescent Light Bulb (PR4-10PK)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (388-10PK)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (2187-10PK)
- SATCO Incandescent Lamp, S11 Bulb Shape, 370 lm (S3629)
- Lumapro Decorative Light Bulbs