Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 2.7W, T3 1/4 Miniature Incandescent Bulb
Mfr # 161-2PK
Zoro # G4861561
product price: $1.65
/pk 2, $0.83/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Watts 2.66 W
- Lumens 13 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 161-2PK
- Zoro # G4861561
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-1/16" |
Max Overall Bulb Length | 1-1/16" |
Bulb Manufacturers Warranty Length | 1 yr |
Light Bulb Dia. | 1" |
Bulb Dia. | 3/8 in |
Overall Length | 1 1/16 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 1905K, Lumens 13 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 161, Voltage 14V AC, Watts 2.66 W, Bulb Beam Angle Not Applicable, Rated Life 4,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement, Fp2Uzd3841K Led Fixture (FP2UZD3841K)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 DC/IF 130V)
- GE LAMPS LED Bulb Plug In, 5 5/6 in L, 9 W, PK4 (LED9G24q-V/8SC-4PK)
- ILC Replacement for Advance 71a7907-001db (71A7907-001DB ADVANCE)
- LUMAPRO LUMAPRO 2W, T3 1/4 Miniature Incandescent Bulb (1828-1PK)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/130V)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (1034-1PK)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (3156-2PK)
- LUMAPRO LUMAPRO 26.9W, S8 Miniature Incandescent Bulb (1157LL-2PK)
- LUMAPRO LUMAPRO 25W, T10 Incandescent Light Bulb (25T10/120V)
- ILC Replacement for PQL 45r20/flood - 10k, Replaced BY replacement light bulb lamp, 2PK (45R20/FLOOD - 10K, REPLACED BY PQL)
- Lumapro Incandescent Light Bulbs