Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 26.9W, S8 Miniature Incandescent Bulb
Mfr # 3156LL-2PK
Zoro # G4861473
original price:
$8.07
8% off
new price: $7.35
/pk 2, $3.68/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Plastic Wedge Single Filament (W2.5x16d)
- Watts 26.88 W
- Lumens 402 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 3156LL-2PK
- Zoro # G4861473
- UPC # 190735566442
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 2-3/32" |
Max. Overall Bulb Length | 2-3/32" |
Bulb Dia. | 1 in |
Description
Incandescent Bulb, Bulb Base Type Plastic Wedge Single Filament (W2.5x16d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2785K, Lumens 402 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 3156LL, Voltage 14V AC, Watts 26.88 W, Bulb Beam Angle Not Applicable, Rated Life 2,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Standards RoHS Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger LED W/Ac/Dc - Pb - Red (75612)
- MAXXEON Maxxeon MNMXN00810 420 Lumen Cyclops USB Rechargeable LED Work Light (MNMXN00810)
- HALO Reflector Cone, 426 (426H)
- ILC Replacement for Wonder Light Industry T245910 Quartz Sleeve replacement light bulb lamp (T245910 QUARTZ SLEEVE WONDER LIGHT INDUSTRY)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6DC/120V)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (330-1PK)
- LUMAPRO LUMAPRO 7W, T5 Miniature Incandescent Bulb (927-1PK)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (1157NA-2PK)
- LUMAPRO LUMAPRO 11W, S14 Incandescent Light Bulb (11S14 TY 130V)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (1156-2PK)
- MAXIM 60W Incandescent E26 ST64 120V Clear Bulb (BI60ST64CL120V)
- Lumapro Incandescent Light Bulbs