Shop All HID Ballasts
Lumapro
LUMAPRO 250 W, 1 Lamp HID Ballast Kit
Mfr # 1XUF5
Zoro # G2533273
original price:
$124.60
66% off
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type High Pressure Sodium
- Ballast Max. Lamp Watts 250
- Ballast Voltage 120/208/240/277
- Ballast Start Type Pulse
- ANSI Code S50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 1XUF5
- Zoro # G2533273
- UPC # 190735565858
- Country of Origin China
- Category HID Ballasts
Dimensions
Dimension B | 3 1/2 in |
Length | 4 3/4 in |
Dimension A | 2 7/8 in |
Width | 3 3/5 in |
Height | 4 1/4 in |
Description
HID Ballast Kit, Ballast Start Type Pulse, ANSI Code S50, High Pressure Sodium Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 250 W, Input Voltage 120 to 277V AC, Input Watts 300W, -40 Degrees F Min. Starting Temp., Frequency 60Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Hlgn Dcbay Bse 100W (04746)
- ILC Replacement for Osram Sylvania HNS S 11W G23 replacement light bulb lamp (HNS S 11W G23 OSRAM SYLVANIA)
- SUNLITE Linear LED Strip Fixture, 3000K, Warm Whit (LFX/ST/4FT/1L/15W/30K)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUE3)
- LUMAPRO LUMAPRO 100 W, 1 Lamp HID Ballast Kit (1XUD7)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUE1)
- LUMAPRO LUMAPRO 1000 W, 1 Lamp HID Ballast (6XPW6)
- LUMAPRO LUMAPRO 1000 W, 1 Lamp HID Ballast Kit (1XUE5)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast (4CRH5)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A8753-001)
- Lumapro HID Ballasts