Shop All HID Ballasts
Lumapro
LUMAPRO 250 W, 1 Lamp HID Ballast Kit
Mfr # 1XUE2
Zoro # G3312994
original price:
$117.94
69% off
new price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 250
- Ballast Voltage 120/208/240/277/480
- Ballast Start Type Probe
- ANSI Code M58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1XUE2
- Zoro # G3312994
- UPC # 190735565773
- Country of Origin China
- Category HID Ballasts
Dimensions
Width | 3 1/10 in |
Height | 4 1/4 in |
Length | 4 3/4 in |
Dimension A | 1 21/32 in |
Dimension B | 3 13/64 in |
Description
HID Ballast Kit, Ballast Start Type Probe, ANSI Code M58, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 250 W, Input Voltage 120/208/240/277/480V AC, Input Watts 289W, -20 Degrees F Min. Starting Temp., Frequency 60Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S2232 HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 2PK (2PAK:WW-ADCK-3)
- ILC Replacement for Halco Pll55/841/eco replacement light bulb lamp (PLL55/841/ECO HALCO)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66B)
- ILC Replacement for Sylvania F9tt27k replacement light bulb lamp, 2PK (F9TT27K SYLVANIA)
- LUMAPRO LUMAPRO 150/175 W, 1 Lamp HID Ballast Kit (1XUD8)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUE3)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUF8)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUE4)
- LUMAPRO LUMAPRO 70 W, 1 Lamp HID Ballast (6XPW7)
- LUMAPRO LUMAPRO 175 W, 1 Lamp HID Ballast Kit (1XUK1)
- ILC Replacement for Osram Sylvania Lu400/super5-kit (LU400/SUPER5-KIT OSRAM SYLVANIA)
- Lumapro HID Ballasts