Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 23W, S8 Miniature Incandescent Bulb
Mfr # 1073-1PK
Zoro # G4862961
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Single Contact Bayonet (BA15s)
- Watts 23.04 W
- Lumens 402 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 1073-1PK
- Zoro # G4862961
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 2" |
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 2" |
Light Bulb Dia. | 1-1/2" |
Bulb Dia. | 1 in |
Overall Length | 2 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2715K, Lumens 402 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1073, Voltage 12.8V AC, Watts 23.04 W, Bulb Beam Angle Not Applicable, Rated Life 200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBLASTER CFL 6400K, 26W (SL0900156)
- GE LAMPS CFL Ballast, Electronic, 29W, 120/277V (GEC213-MVPS-3W)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90244)
- GAMA SONIC Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp (105SG01)
- LUMAPRO LUMAPRO 26.9W, S8 Miniature Incandescent Bulb (1157LL-2PK)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 120V)
- LUMAPRO LUMAPRO 12.4W, T3 Miniature Incandescent Bulb (211-2-2PK)
- LUMAPRO LUMAPRO 7W, T5 Miniature Incandescent Bulb (927-1PK)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Bulb (1815-1PK)
- LUMAPRO LUMAPRO 25W, T10 Incandescent Light Bulb (4RZX4)
- ILC Replacement for GE General Electric G.E 72548 replacement light bulb lamp (72548 GE GENERAL ELECTRIC G.E)
- Lumapro Incandescent Light Bulbs