Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 21W, T7 Miniature Incandescent Bulb
Mfr # 7440-2PK
Zoro # G4861087
original price:
$9.58
16% off
new price: $7.99
/pk 2, $4.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6-1/2
- Bulb Base Type Glass Wedge (W3x16d)
- Watts 21 W
- Lumens 460 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 7440-2PK
- Zoro # G4861087
- Country of Origin Taiwan, Province of China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-3/4" |
Max Overall Bulb Length | 1-3/4" |
Light Bulb Dia. | 1-1/2" |
Overall Length | 1 3/4 in |
Bulb Dia. | 7/8 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W3x16d), Bulb Housing Glass, Bulb Shape T6-1/2, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2767K, Lumens 460 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 7440, Voltage 12V AC, Watts 21 W, Bulb Beam Angle Not Applicable, Rated Life 300 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Metal Halide Mh400/u/ed28 replacement light bulb lamp (MH400/U/ED28 METAL HALIDE)
- SATCO 6.5W LED MR16 LED 3500K 40' beam GU5.3 12V AC/DC (S9497)
- ILC Replacement for Hikari G14t5l/4pin replacement light bulb lamp (G14T5L/4PIN HIKARI)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 120V)
- LUMAPRO LUMAPRO 26.9W, S8 Miniature Incandescent Bulb (1157LL-2PK)
- LUMAPRO LUMAPRO 4.5W, T3 1/4 Miniature Incandescent Bulb (PC168-1PK)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (388-1PK)
- LUMAPRO LUMAPRO 21W, T6 1/2 Miniature Incandescent Bulb (7443-2PK)
- LUMAPRO LUMAPRO 7W, S8 Miniature Incandescent Bulb (2057NALL-2PK)
- WAGNER Wagner BP74 Wagner; Lighting Miniature Automotive Lamp (204785)
- Lumapro Incandescent Light Bulbs