Shop All Emergency Lights
Lumapro
LUMAPRO 2 LED Lamps, Emergency Light
Mfr # 19L031
Zoro # G4968731
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lamp Watts - Emergency Lighting and Exit Signs 2.5 W
- Input Voltage 120/277V AC
- Output Voltage 6 V DC
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 19L031
- Zoro # G4968731
- UPC # 190735565568
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 13 5/8 in |
Width | 3 1/8 in |
Height | 4 1/8 in |
Overall Height | 4 1/4 in |
Manufacturers Warranty Length | 2 yr |
Recommended Mounting Height | 10 ft |
Overall Width | 3 1/4 in |
Overall Length | 13 3/4 in |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 2.5 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Sealed Lead Acid, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 5 W, Output Voltage 6 V DC, Width 3 1/8 in, Length 13 5/8 in, Height 4 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F14t5/830/eco 24 Inch NOM Length replacement light bulb lamp (F14T5/830/ECO 24 INCH NOM LENGTH DAMAR)
- LITHONIA LIGHTING Floodlight, LED, 8500/105000/14000 lm (ESXF3 ALO SWW2 UVOLT YS DDB M2)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F25/930/GL/DIM 120V 6/1FB)
- ELCO LIGHTING 2 LED Round Baffle" (ERT214CT5W)
- LUMAPRO Emergency Light, 7-1/2in. H, 5.4W, Incand (40CP80)
- LUMAPRO LUMAPRO 2 Incandescent Lamps, Emergency Light (6CGL2)
- LUMAPRO Emergency Light, 8-7/8in. H, 5.4W, Incand (40CP79)
- LUMAPRO LUMAPRO 2 Incandescent Lamps, Emergency Light (6CGL0)
- LUMAPRO Emergency Light, 5in. H, 5.4W, Incandescent (40CP76)
- COMPASS HUBBELL LIGHTING - COMPASS 2 LED Lamps, Emergency Light (CU2RC)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light (ELT632CNY)
- Lumapro Emergency Lights