Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 1W, T3 1/4 Miniature Incandescent Bulb
Mfr # 47-1PK
Zoro # G4861516
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Watts 0.945 W
- Lumens 7 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 47-1PK
- Zoro # G4861516
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-3/16" |
Max Overall Bulb Length | 1-3/16" |
Light Bulb Dia. | 1" |
Overall Length | 1 3/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2256K, Lumens 7 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 47, Voltage 6.3V AC, Watts 0.945 W, Bulb Beam Angle Not Applicable, Rated Life 3,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 12 in Solar Power Plastic Color Changing Orb Assorted (ORB12/SOL)
- NEBO 2,000 Lumen Multi-Directional USB-C Rechargeable Work Light (NEB-WLT-0015)
- DESIGNERS FOUNTAIN 16 inch Bronze Integrated Selectable CCT LED Round Ceiling Light Flush Mount Light (EV1416C3C-34)
- GE LAMPS GENERAL ELECTRIC 204 Watts, 2 Lamps, Electronic Ballast (GE296H0-MVPS-N)
- LUMAPRO LUMAPRO 5W, T3 1/4 Miniature Incandescent Bulb (1864-1PK)
- LUMAPRO LUMAPRO 4W, T5 Miniature Incandescent Bulb (21U579)
- LUMAPRO LUMAPRO 11W, S14 Incandescent Light Bulb (11S14 TY 130V)
- LUMAPRO LUMAPRO 15W, S14 Incandescent Light Bulb (15S14/GR/CL 130V)
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6/250V)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb, Trade Number: 3157 (3157-2PK)
- ILC Replacement for National Stock Number NSN 6240-00-056-0737 replacement light bulb lamp (6240-00-056-0737 NATIONAL STOCK NUMBER NSN)
- Lumapro Incandescent Light Bulbs