Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 1W, T3 1/4 Miniature Incandescent Bulb
Mfr # 1819-1PK
Zoro # G4861902
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Watts 1.12 W
- Lumens 4 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 1819-1PK
- Zoro # G4861902
- UPC # 190735567739
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-3/16" |
Max Overall Bulb Length | 1-3/16" |
Bulb Manufacturers Warranty Length | 1 yr |
Bulb Dia. | 3/8 in |
Overall Length | 1 3/16 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2999K, Lumens 4 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1819, Voltage 28V AC, Watts 1.12 W, Bulb Beam Angle Not Applicable, Rated Life 2,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 58 Watts, 2 Lamps, Electronic Ballast (GE232-MV-PS-N)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 48W, White (DI-PA-24V48W-CL2-W)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13180-U)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1400-54-VDIM-LM2)
- LUMAPRO LUMAPRO 25W, T10 Incandescent Light Bulb (4RZX4)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (388-1PK)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U524)
- LUMAPRO LUMAPRO 6W, S8 Miniature Incandescent Bulb (7528-2PK)
- LUMAPRO LUMAPRO 9W, T5 Miniature Incandescent Bulb (906-2PK)
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb (15T7C/120V)
- ILB GOLD Incandescent Bulb, Replacement For American Optical 63 (63)
- Lumapro Incandescent Light Bulbs