Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 1W, T2 Miniature Incandescent Light Bulb
Mfr # 24E2-10PK
Zoro # G3292947
original price:
$21.45
8% off
new price: $19.55
/pk 10, $1.96/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T2
- Average Bulb Life 5000 hr.
- Light Color White
- Bulb Primary Application Telephone
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 24E2-10PK
- Zoro # G3292947
- UPC # 190735569702
- Country of Origin Taiwan, Province of China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1/4" |
Max Overall Bulb Length | 1-11/16" |
Max. Overall Bulb Length | 1-11/16" |
Overall Length | 1 11/16 in |
Bulb Dia. | 1/4 in |
Description
Incandescent Bulb, Bulb Base Type Telephone Slide No. 2, Bulb Housing Glass, Bulb Shape T2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens Not Applicable, Light Technology Incandescent, Shatter-Resistant No, Trade Number 24E2, Voltage 24V AC, Watts 0.84 W, Bulb Beam Angle Not Applicable, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRITY LED 2D ValueLite (65-091)
- ENERGETIC LIGHTING 8 inch Recessed Downlight, Commercial, 18Watts, 3CCT Selectable, Dimmable, 12PK (E4DL8N17E83040)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68750)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Red Light Bulb, 6PK (40943-SU)
- LUMAPRO Miniature Halogen Bulb, 580 lm, 50W, Clear (Q50T3/12V/CL-1PK)
- LUMAPRO LUMAPRO 18W, S8 Miniature Incandescent Light Bulb (1630)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Light Bulb (240V/MB-1)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (335-10PK)
- LUMAPRO LUMAPRO 0.6W, B3 1/2 Miniature Incandescent Light Bulb (PR4-10PK)
- LUMAPRO LUMAPRO 1.7W, G3 1/2 Miniature Incandescent Light Bulb (53-1PK)
- SATCO 25 W CA8 Incandescent - Clear - 3000 Hours - 100L - Candelabra Base - 120V (S2418)
- Lumapro Decorative Light Bulbs