Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb
Mfr # 73-2PK
Zoro # G4860913
product price: $1.59
/pk 2, $0.80/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T1-3/4
- Bulb Base Type Glass Wedge (W2.1x4.9d)
- Watts 1.12 W
- Lumens 4 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 73-2PK
- Zoro # G4860913
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 51/64" |
Max. Overall Bulb Length | 51/64" |
Light Bulb Dia. | 1/8" |
Bulb Manufacturers Warranty Length | 1 yr |
Overall Length | 51/64 in |
Bulb Dia. | 1/4 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x4.9d), Bulb Housing Glass, Bulb Shape T1-3/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2463K, Lumens 4 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 73, Voltage 14V AC, Watts 1.12 W, Bulb Beam Angle Not Applicable, Rated Life 15,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 51/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIGHT Javelot Turbo Black 1300 Lumen Long Throw Rechargeable Flashlight (6972378121752)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F13T5/CW (F13T5/CW)
- ILC Replacement for Lumapro 2v656 replacement light bulb lamp (2V656 LUMAPRO)
- SATCO 9.8W A19 LED - 5000K - E26 Base - 220 Degree Beam Angle - 120V, PK 2 (S11435)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (7387-1PK)
- LUMAPRO LUMAPRO 13W, S8 Miniature Incandescent Bulb (94-1PK)
- LUMAPRO LUMAPRO 4W, T5 Miniature Incandescent Bulb (21U579)
- LUMAPRO LUMAPRO 15W, T7 Miniature Incandescent Bulb (15T7DC-120V)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (381-1PK)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (1034-1PK)
- ILC Replacement for DAMAR 60T10/64CL/SS 130V CLEAR (60T10/64CL/SS 130V CLEAR DAMAR)
- Lumapro Incandescent Light Bulbs