Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb
Mfr # 21U564
Zoro # G4863223
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T1-3/4
- Bulb Base Type Single Contact Midget Flanged (SX6s)
- Watts 1.12 W
- Lumens 2 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 21U564
- Zoro # G4863223
- UPC # 190735567104
- Country of Origin Taiwan, Province of China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 5/8" |
Max Overall Bulb Length | 5/8" |
Bulb Dia. | 1/4 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Midget Flanged (SX6s), Bulb Housing Glass, Bulb Shape T1-3/4, Lumens 2 lm, Light Technology Incandescent, Trade Number 385, Voltage 28V AC, Watts 1.12 W, Rated Life 10,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania ESB 64250 HLX replacement light bulb lamp (ESB 64250 HLX SYLVANIA)
- SATCO 15W G25 LED Light Bulb - Bi Pin GU24 Base - Clear Finish (S8221)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/827/4P/ALTO 10PK)
- ILC Replacement for Norman Lamps 620ps40p/cl-130v replacement light bulb lamp (620PS40P/CL-130V NORMAN LAMPS)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (7387-1PK)
- LUMAPRO LUMAPRO 26.9W, S8 Miniature Incandescent Bulb (1157LL-2PK)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/7/120V)
- LUMAPRO LUMAPRO 13W, S8 Miniature Incandescent Bulb (94-1PK)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (381-1PK)
- LUMAPRO LUMAPRO 12.4W, T3 Miniature Incandescent Bulb (561-2PK)
- WESTINGHOUSE Bulb Tube 40W T8 2700K (03719)
- Lumapro Incandescent Light Bulbs