Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb
Mfr # 21U524
Zoro # G4860922
product price: $2.09
/pk 2, $1.05/ea
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T1-3/4
- Bulb Base Type Glass Wedge (W2.1x4.9d)
- Watts 1.4 W
- Lumens 9 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 21U524
- Zoro # G4860922
- UPC # 190735566718
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 51/64" |
Max. Overall Bulb Length | 51/64" |
Bulb Dia. | 1/4 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x4.9d), Bulb Housing Glass, Bulb Shape T1-3/4, Bulb Finish Clear, Lumens 9 lm, Light Technology Incandescent, Trade Number 74, Voltage 14V AC, Watts 1.4 W, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO 110 Degree Beam Pattern LED Work Light, EW2603 (EW2603)
- NUWATT Slim Recessed LED Ceiling Light, 4 Inch Square, 9W, Dimmable, Black Trim, PK 12 (NW-P-SQDL-4-9W-5CT-BLK-12P)
- SOUTHWIRE Dual Head Work Light, Corded, 6000lm, LED (CSW3X2)
- ILB GOLD Replacement For Donsbulbs F42T6/Ww Led Replacement (F42T6/WW LED REPLACEMENT)
- LUMAPRO LUMAPRO 15W, T6 Incandescent Light Bulb (15T6-130V)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (85-1PK)
- LUMAPRO LUMAPRO 11W, S14 Incandescent Light Bulb (11S14 TR 130V)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6DC/120V)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Bulb (1835-1PK)
- LUMAPRO LUMAPRO 3W, T2 1/2 Miniature Incandescent Bulb (60MB-1PK)
- ILC Replacement for Satco 75a21/34v replacement light bulb lamp (75A21/34V SATCO)
- Lumapro Incandescent Light Bulbs