Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 18W, T5 Miniature Incandescent Bulb
Mfr # 921-2PK
Zoro # G4860755
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Watts 17.92 W
- Lumens 264 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 921-2PK
- Zoro # G4860755
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 1-1/2" |
Max. Overall Bulb Length | 1-1/2" |
Overall Length | 1 1/2 in |
Bulb Dia. | 5/8 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2792K, Lumens 264 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 921, Voltage 12.8V AC, Watts 17.92 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O.C. WHITE CO Machine Light, LED, 100 to 240VAC, Dimming (LED-1936-UTL)
- HALO Adjustable Pinhole Baffle, 3001 (3001WHBB)
- LIGHTOLIER Low Profile LED Slim Downlight, 5/8in.H (S5R927K7)
- BUYERS PRODUCTS 4 Inch Wide LED Flood Light with Strobe - Square Lens (1492232)
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb (15T7C/120V)
- LUMAPRO LUMAPRO 13W, S8 Miniature Incandescent Bulb (94-1PK)
- LUMAPRO LUMAPRO 25W, T7 Incandescent Light Bulb (25T7N 120V)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (85-1PK)
- LUMAPRO LUMAPRO 15W, T7 Miniature Incandescent Bulb (15T7DC-120V)
- LUMAPRO LUMAPRO 9W, T5 Miniature Incandescent Bulb (906-2PK)
- ILC Replacement for Furnlite Tv4500 Series replacement light bulb lamp, 2PK (TV4500 SERIES FURNLITE)
- Lumapro Incandescent Light Bulbs