Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 18W, S8 Miniature Incandescent Bulb
Mfr # 2232-1PK
Zoro # G4862067
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Single Contact Bayonet (BA15s)
- Watts 17.92 W
- Lumens 226 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2232-1PK
- Zoro # G4862067
- Country of Origin Taiwan, Province of China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 1-1/2" |
Max. Overall Bulb Length | 2" |
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 2" |
Overall Length | 2 in |
Bulb Dia. | 1 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 226 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 2232, Voltage 28V AC, Watts 17.92 W, Bulb Beam Angle Not Applicable, Rated Life 2,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Led12a19/dim/o/827 replacement light bulb lamp (LED12A19/DIM/O/827 OSRAM SYLVANIA)
- LUMAPRO Power Cord, 5FT (30F535)
- PASS & SEYMOUR Porc Kyls Lampholder (8052CC10)
- SUNSHINE LIGHTING Sunlite F28T5/850 28W Fluorescent T5 Bulb, Mini Bi-Pin, Super White (30342-SU)
- LUMAPRO LUMAPRO 13W, S8 Miniature Incandescent Bulb (93-1PK)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (2357-2PK)
- LUMAPRO LUMAPRO 60W, T10 Incandescent Light Bulb (4RZX8)
- LUMAPRO LUMAPRO 20W, T6 Incandescent Light Bulb (20T6 1/2N/IF/120V)
- LUMAPRO LUMAPRO 3W, T2 1/2 Miniature Incandescent Bulb (60MB-1PK)
- LUMAPRO LUMAPRO 40W, T6 Incandescent Light Bulb (40T6-1/2 130V)
- LUMAPRO LUMAPRO 5.6W, T3 1/4 Miniature Incandescent Bulb (1873-1PK)
- Lumapro Incandescent Light Bulbs