Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 18.4W, S8 Miniature Incandescent Bulb
Mfr # 1141-2PK
Zoro # G4861997
product price: $2.29
/pk 2, $1.15/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Single Contact Bayonet (BA15s)
- Watts 18.4 W
- Lumens 263 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1141-2PK
- Zoro # G4861997
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 2" |
Max Overall Bulb Length | 2" |
Light Bulb Dia. | 1-1/2" |
Bulb Dia. | 1 3/8 in |
Overall Length | 2 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2761K, Lumens 263 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1141, Voltage 12.8V AC, Watts 18.4 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ)
- SOUTHWIRE Work Light, Corded, 10000lm, LED (CSW10X1)
- CREE Adjustable Cable Canopy Kit (AC5-48-Q14B-TB)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 6W, Black (113261000-00641180)
- LUMAPRO LUMAPRO 5.6W, T3 1/4 Miniature Incandescent Bulb (1873-1PK)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U564)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U557)
- LUMAPRO LUMAPRO 11W, S14 Incandescent Light Bulb (11S14 TY 130V)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (3157NA-2PK)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6DC/75V)
- ILC Replacement for Philips 50a/rs/tf 120-130v replacement light bulb lamp, 30PK (50A/RS/TF 120-130V PHILIPS)
- Lumapro Incandescent Light Bulbs