Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 1.7W, G3 1/2 Miniature Incandescent Light Bulb
Mfr # 53-1PK
Zoro # G4861525
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Bulb Base Type Miniature Bayonet (BA9s)
- Rough Service No
- Bulb Power Source Direct Wired or Plug and Play
- High Output No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 53-1PK
- Zoro # G4861525
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 15/16" |
Max Overall Bulb Length | 15/16" |
Overall Length | 15/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape G3-1/2, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2282K, Lumens 13 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 53, Voltage 14.4V AC, Watts 1.728 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 15.5 W, T8, Medium Bi-Pin (G13) (15.5T8/MAS/48-850/IF25/P/DIM 25/1)
- ILB GOLD Double Twin-4 Pin Base Fluorescent Bulb, Replacement For Osram Sylvania 816982 (816982)
- LEVITON WEATHERPROOF BOXES SOCKET (124-D)
- ADVANCE Dimming Ballast, 120/277V, 46 In Lamp (IOP-2S28-115-SC-SD)
- LUMAPRO Miniature Incandescent Bulb, 138 lm, 15.0W (15S11/3DC-75V-1PK)
- LUMAPRO Miniature Incandescent Bulb, 126 lm, 10.0W (1612-1PK)
- LUMAPRO LUMAPRO 3W, G4 1/2 Miniature Incandescent Light Bulb (57-1PK)
- LUMAPRO LUMAPRO 0.7W, T1 Miniature Incandescent Light Bulb (7219-10PK)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (334-10PK)
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb (C246-1)
- SATCO 60 W A19 Incandescent - Ceramic Yellow - 2000 Hours - Medium Base - 130V (S4987)
- Lumapro Decorative Light Bulbs