Shop All HID Ballasts
Lumapro
LUMAPRO 175 W, 1 Lamp HID Ballast Kit
Mfr # 1XUK1
Zoro # G2820501
original price:
$171.47
73% off
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 175
- Ballast Voltage 120/208/240/277/480
- Ballast Start Type Pulse
- ANSI Code M137/M152
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 1XUK1
- Zoro # G2820501
- UPC # 190735565988
- Country of Origin China
- Category HID Ballasts
Dimensions
Length | 4 in |
Dimension A | 2 7/16 in |
Height | 3 in |
Dimension B | 3 1/2 in |
Width | 4 in |
Description
HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M137/M152, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 175 W, Input Voltage 120/208/240/277/480V AC, Input Watts 210W, -20 Degrees F Min. Starting Temp., Frequency 60Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALS 4 Inch Square CCT LED Recessed Panel Light (5004SQ-CC-WH)
- JUNO LIGHTING LED Downlight Retrofit Kit (WF6 SWW5 90CRI MW M6)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- DIODE LED 200 LED Tape Light, 24V, 6300K, 16.4 ft. Spool (DI-24V-BLBSC2-63-016)
- LUMAPRO LUMAPRO 1000 W, 1 Lamp HID Ballast Kit (1XUE5)
- LUMAPRO LUMAPRO 150/175 W, 1 Lamp HID Ballast Kit (1XUD8)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUE4)
- LUMAPRO LUMAPRO 100 W, 1 Lamp HID Ballast Kit (1XUD7)
- LUMAPRO LUMAPRO 150 W, 1 Lamp HID Ballast (4CRJ2)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUF8)
- ILC Replacement For POWERSELECT PS30U18L (PS30U18L)
- Lumapro HID Ballasts