Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 16W, B6 Miniature Incandescent Light Bulb
Mfr # 21U612
Zoro # G4860983
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Bulb Life 2000 hr.
- Voltage 28V AC
- Bulb Base Type Single Contact Bayonet (BA15s)
- Indoor/Outdoor Usage Indoor Only
- Lumens 201 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 21U612
- Zoro # G4860983
- UPC # 190735567579
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 1-3/4" |
Max. Overall Bulb Length | 1-3/4" |
Bulb Dia. | 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape B6, Bulb Finish Clear, Lumens 201 lm, Light Technology Incandescent, Trade Number 1308, Voltage 28V AC, Watts 15.68 W, Rated Life 2,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F13bx/spx27/827 replacement light bulb lamp (F13BX/SPX27/827 DAMAR)
- ILC Replacement for Nikon E400 Lamp Socket (E400 LAMP SOCKET NIKON)
- SYLVANIA 25 W, B10, Candelabra Screw (E12) (13452)
- PELICAN LED Headlamp, AA Batteries (2780)
- LUMAPRO Miniature Halogen Bulb, 2000 lm, 100W (Q100T3/24V/CL-1PK)
- LUMAPRO LUMAPRO 1.7W, B3 1/2 Miniature Incandescent Light Bulb (KPR102-10PK)
- LUMAPRO LUMAPRO 7W, T6 Miniature Incandescent Light Bulb (C240-1)
- LUMAPRO LUMAPRO 6.4W, G6 Miniature Incandescent Light Bulb (1251-1PK)
- LUMAPRO LUMAPRO 2W, T3 1/4 Miniature Incandescent Light Bulb (12VMB-1)
- LUMAPRO Miniature Halogen Bulb, 230 lm, 5.0W, Clear (JC20LED-1PK)
- SATCO 25 W BA9 1/2 Incandescent - Frost - 1500 Hours - 212L - Candelabra Base - 120V (S3285)
- Lumapro Decorative Light Bulbs