Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 15W, T7 Miniature Incandescent Bulb
Mfr # 15T7DC-120V
Zoro # G3222913
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T7
- Bulb Base Type Double Contact Bayonet (BA15d)
- Watts 15 W
- Lumens 108 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 15T7DC-120V
- Zoro # G3222913
- UPC # 190735581919
- Country of Origin Taiwan, Province of China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 2-1/4" |
Light Bulb Dia. | 7/8" |
Max. Overall Bulb Length | 2-1/4" |
Overall Length | 2 1/4 in |
Bulb Dia. | 7/8 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape T7, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 108 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 15T7DC-120V, Voltage 120V AC, Watts 15 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Electric The Original 60 W ST19 Vintage Incandescent Bulb E26 (Medium) Soft White (60ST19)
- ILC Replacement for Micnaron 10 Watt BUG Zapper Bulb FOR 20 Insect Killer replacement light bulb lamp (10 WATT BUG ZAPPER BULB FOR 20 INSECT KILLER MICN)
- ILC Replacement for Starrett Precision 8d10 replacement light bulb lamp (8D10 STARRETT PRECISION)
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Red (75494)
- LUMAPRO LUMAPRO 25W, T10 Incandescent Light Bulb (25T10/120V)
- LUMAPRO LUMAPRO 5.4W, T5 Miniature Incandescent Bulb (939-1PK)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 DC 120V)
- LUMAPRO LUMAPRO 40W, S11 Incandescent Light Bulb (4RZZ4)
- LUMAPRO LUMAPRO 7.5W, S11 Incandescent Light Bulb (7 1/2 S11/120V)
- LUMAPRO LUMAPRO 9W, T5 Miniature Incandescent Bulb (908-1PK)
- ILC Replacement for GE General Electric G.E 15921 replacement light bulb lamp (15921 GE GENERAL ELECTRIC G.E)
- Lumapro Incandescent Light Bulbs