Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 14W, S8 Miniature Incandescent Bulb
Mfr # 306-1PK
Zoro # G4861631
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Double Contact Bayonet (BA15d)
- Watts 14.28 W
- Lumens 189 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 306-1PK
- Zoro # G4861631
- UPC # 190735566978
- Country of Origin Taiwan, Province of China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 2" |
Max. Overall Bulb Length | 2" |
Overall Length | 2 in |
Bulb Dia. | 1 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2750K, Lumens 189 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 306, Voltage 28V AC, Watts 14.28 W, Bulb Beam Angle Not Applicable, Rated Life 300 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Industrial Flashlight, Alum, Black, 1700lm (PD35 V3.0)
- SATCO 5W T2 LED Light Bulb - Medium Base - White Finish (S7261)
- LUXURY LIGHTING Gilly 10 in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-00 W-ud-7)
- ILC Replacement for Satco 40W C15 Satin Satco-escent replacement light bulb lamp, 25PK (40W C15 SATIN SATCO-ESCENT SATCO)
- LUMAPRO LUMAPRO 6W, S6 Miniature Incandescent Bulb (6S6/120V)
- LUMAPRO LUMAPRO 18.4W, S8 Miniature Incandescent Bulb (1141-2PK)
- LUMAPRO LUMAPRO 20W, T6 Incandescent Light Bulb (20T6 1/2N/IF/120V)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (381-1PK)
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb (15T7C/120V)
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6DC/230V)
- ILC Replacement for Bulbworks Bw.6s6.dc-120v replacement light bulb lamp, 10PK (BW.6S6.DC-120V BULBWORKS)
- Lumapro Incandescent Light Bulbs