Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 13W, T5 Miniature Incandescent Bulb
Mfr # 912-2PK
Zoro # G4860712
product price: $2.69
/pk 2, $1.35/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Watts 12.8 W
- Lumens 151 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 912-2PK
- Zoro # G4860712
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 1-1/2" |
Max. Overall Bulb Length | 1-1/2" |
Overall Length | 1 1/2 in |
Bulb Dia. | 5/8 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2735K, Lumens 151 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 912, Voltage 12.8V AC, Watts 12.8 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-L 40W/830/4P/RS/IS)
- SATCO 25 W T10 Incandescent - Frost - 2000 Hours - 200L - Medium Base - 120V - Carded (S3701)
- ILC Replacement for Osram Sylvania Lu400/super5-kit (LU400/SUPER5-KIT OSRAM SYLVANIA)
- AVEN Machine Task Light, IP67, LED, 520lm (26600-503)
- LUMAPRO LUMAPRO 5.4W, T5 Miniature Incandescent Bulb (939-1PK)
- LUMAPRO LUMAPRO 25W, T7 Incandescent Light Bulb (25T7N 120V)
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6/250V)
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6/230V)
- LUMAPRO LUMAPRO 5.6W, T3 1/4 Miniature Incandescent Bulb (1873-1PK)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Bulb (1815-1PK)
- ILC Replacement for Philips 50a/rs/tf replacement light bulb lamp, 30PK (50A/RS/TF PHILIPS)
- Lumapro Incandescent Light Bulbs