Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 13W, B6 Miniature Incandescent Light Bulb
Mfr # 105-1PK
Zoro # G4861552
original price:
$1.52
8% off
new price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Overall Bulb Length 1-3/4"
- For Enclosed Fixtures No
- Lumens 151 lm
- Average Bulb Life 500 hr.
- Voltage 12.8V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 105-1PK
- Zoro # G4861552
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-3/4" |
Max Overall Bulb Length | 1-3/4" |
Light Bulb Dia. | 1-1/2" |
Overall Length | 1 3/4 in |
Bulb Dia. | 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape B6, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2761K, Lumens 151 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 105, Voltage 12.8V AC, Watts 12.8 W, Bulb Beam Angle Not Applicable, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/850/ND E26 BB 6/1)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, 660 Watts (RL320)
- ENERGETIC LIGHTING 8 inch Recessed Downlight, Commercial, 18Watts, 3CCT Selectable, Dimmable, 12PK (E4DL8N17E83040)
- ILC Replacement for First Street Balanced Spectrum Desk Lamp replacement light bulb lamp (BALANCED SPECTRUM DESK LAMP FIRST STREET)
- LUMAPRO LUMAPRO 0.07W, T2 Miniature Neon Light Bulb (C2A-10PK)
- LUMAPRO Miniature Halogen Bulb, 230 lm, 5.0W, Clear (JC20LED-1PK)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (334-10PK)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (335-10PK)
- LUMAPRO LUMAPRO 20W, S8 Miniature Incandescent Light Bulb (1634)
- LUMAPRO Miniature Incandescent Bulb, 138 lm, 15.0W (15S11/3DC-75V-1PK)
- ILC Replacement for Satco A3686 replacement light bulb lamp, 10PK (A3686 SATCO)
- Lumapro Decorative Light Bulbs