Lumapro

LUMAPRO 13 W, Compact Fluorescent Articulating Arm Round Magnifier Light (Discontinued)


This Product is Discontinued
Shop for all Magnifier Lights

Key Features

  • Type Magnifier Light
  • Magnification 1.75x
  • Lumens 500 lm
  • Diopter 3
  • Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Arm Length 24 in
Cord Length 6 ft
Lens Diameter 5 in
Power Cord Length 6 ft

Description

Round Magnifier Light, Arm Reach 24 in, Color Black, Diopter 3, Lens Diameter 5 in, Lighting Technology Fluorescent, Magnification 1.75x, Maximum Brightness 500 lm, Mount Type Clamp, Dimmable No

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products