Shop All Magnifier Lights
This Product is Discontinued
Lumapro
LUMAPRO 12.6 W, LED Magnifier Light (Discontinued)
Mfr # 32PE56
Zoro # G9199574
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Magnifier Light
- Magnification 1.75x
- Lumens 810 lm
- Diopter 3
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 32PE56
- Zoro # G9199574
- UPC # 190735577547
- Country of Origin China
- Category Magnifier Lights
Dimensions
Arm Length | 18 in |
Overall Length | 36 in |
Lens Diameter | 7 in |
Cord Length | 6 ft |
Power Cord Length | 6 ft |
Description
Round Magnifier Light, Arm Design Articulating, Arm Reach 18 in, Color White, Diopter 3, Lens Diameter 7 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 1.75x, Maximum Brightness 810 lm, Mount Type Clamp On, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Application Inspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas, Arm Material Steel, Dimmable Yes, ESD Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.