Shop All Magnifier Lights
Lumapro
LUMAPRO 12.6, 4.3 UV LED Magnifier Light
Mfr # 32PE57
Zoro # G9199583
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 1.75x
- Lumens 810 lm
- Diopter 3
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 32PE57
- Zoro # G9199583
- UPC # 190735577554
- Country of Origin China
- Category Magnifier Lights
Dimensions
Arm Length | 18 in |
Lens Diameter | 7 in |
Cord Length | 6 ft |
Overall Length | 36 in |
Power Cord Length | 6 ft |
Description
Round Magnifier Light, Arm Design Articulating, Arm Reach 18 in, Color White, Diopter 3, Lens Diameter 7 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 1.75x, Maximum Brightness 810 lm, Mount Type Clamp On, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light Yes, Application Inspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas, Arm Material Steel, Dimmable Yes, ESD Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Tl5c 40w/834 replacement light bulb lamp (TL5C 40W/834 PHILIPS)
- ILC Replacement for Advance L-140f-tp (L-140F-TP ADVANCE)
- ILC Replacement for Sylvania Ft24dl/830/eco replacement light bulb lamp (FT24DL/830/ECO SYLVANIA)
- ENERGIZER Pro Series Hybrid Handheld Flashlight (ENYPHH21)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE49)
- LUMAPRO LUMAPRO 7W, LED Articulating Arm Wide Angle Magnifier Light (6MNT6)
- LUMAPRO LUMAPRO 5 W, LED Articulating Arm Oversized Round Magnifier Light (10C907)
- LUMAPRO LUMAPRO 5 W, LED Articulating Arm Oversized Round Magnifier Light (10C906)
- LUMAPRO LUMAPRO 2.4W, LED 1-15P Desk Magnifier Light (10C905)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE52)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025969/18945LG)
- Lumapro Magnifier Lights