Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 12.4W, T3 Miniature Incandescent Bulb
Mfr # 561-2PK
Zoro # G4861123
original price:
$4.22
8% off
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type Rigid Loop
- Watts 12.416 W
- Lumens 151 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 561-2PK
- Zoro # G4861123
- Country of Origin United States
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-23/32" |
Max Overall Bulb Length | 1-23/32" |
Overall Length | 1 23/32 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Rigid Loop, Bulb Housing Glass, Bulb Shape T3, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 151 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 561, Voltage 12.8V AC, Watts 12.416 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST Headlamp, Black, Dual Power, 2075lm (XPH34R)
- SYLVANIA Ceramic Metal Halide HID Bulb, 35W, 2940K (MC39T6/U/G12/830)
- ILC Replacement for Delta Ultraviolet E-20 replacement light bulb lamp (E-20 DELTA ULTRAVIOLET)
- BULBRITE 75-Watt Equivalent A19 Clear Dimmable Edison LED Light Bulb Warm White, 2PK (861578)
- LUMAPRO LUMAPRO 26.9W, S8 Miniature Incandescent Bulb (3156LL-2PK)
- LUMAPRO LUMAPRO 15W, S8 Miniature Incandescent Bulb (1229-1PK)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (381-1PK)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Bulb (21U629)
- LUMAPRO LUMAPRO 23W, S8 Miniature Incandescent Bulb (1073-1PK)
- LUMAPRO LUMAPRO 5.6W, T3 1/4 Miniature Incandescent Bulb (1873-1PK)
- LUMAPRO LUMAPRO 11W, S14 Incandescent Light Bulb (11S14/130V)
- Lumapro Incandescent Light Bulbs