Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 12.4W, T3 Miniature Incandescent Bulb
Mfr # 211-2-2PK
Zoro # G4861832
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type Miniature Cap
- Watts 12.416 W
- Lumens 151 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 211-2-2PK
- Zoro # G4861832
- Country of Origin United States
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-23/32" |
Max Overall Bulb Length | 1-23/32" |
Bulb Manufacturers Warranty Length | 1 yr |
Light Bulb Dia. | 1/4" |
Bulb Dia. | 5/8 in |
Overall Length | 1 23/32 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Cap, Bulb Housing Glass, Bulb Shape T3, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 151 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 211, Voltage 12.8V AC, Watts 12.416 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Lantern, Rechargeable USB, LED, 700 Lumens (41-1081)
- FEIT ELECTRIC PARTY BULB A19 E26 2PK (A19RFPARTYLED2)
- ILC Replacement for GE GENERAL ELECTRIC G.E F34/CW/C/WM/ECO REPLACED BY (F34/CW/C/WM/ECO REPLACED BY GE GENERAL ELECTRIC)
- ILC Replacement For SATCO S2232 HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 2PK (2PAK:WW-ADCK-3)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (1034-1PK)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (4RZY4)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (330-1PK)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Bulb (21U629)
- LUMAPRO LUMAPRO 14W, S8 Miniature Incandescent Bulb (306-1PK)
- LUMAPRO LUMAPRO 5.6W, T3 1/4 Miniature Incandescent Bulb (1873-1PK)
- GE LAMPS GE LIGHTING 15W, A15 Incandescent Light Bulb (15A/W -120V)
- Lumapro Incandescent Light Bulbs